Worklon™ Microstat ESD Lab Wear

Unisex coats for lab environments

Manufacturer: Superior Uniform Group Inc 463WHTMD

 View more versions of this product

Catalog No. 19-088-1864B

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton, Carbon Modified Nylon
    No. of Pockets 3.0
    Size Medium
    Collar Type Lapel
    Size (English) Chest 38 to 40 in.
    Size (Metric) Chest 96.52 to 101.6cm
    Closure Type Snap front
    Color White
    Length (English) 41 in.
    Length (Metric) 104cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit