Workrite 4.5 oz Industrial Nomex Coveralls

Manufacturer: Workrite Uniform Company 110NMX45RD520L

 View more versions of this product

Catalog No. 19-086462

  Check Availability
Add to Cart

    Specifications

    Material Nomex™ IIIA
    No. of Pockets 6.0
    Seam Type Double stitched
    Color Red
    For Use With (Application) Industrial puposes
    Closure Type Zipper, snap
    Waist Style Elastic
    Construction 4.5 oz. Nomex™ IIIA
    Size Long
    Size (English) Chest 52 in.
    Arc Flash Rating 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit