Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Workrite™ 4.5 oz Industrial Nomex™ Coveralls
Click to view available options
Color:
Navy
Orange
Size (English) Chest:
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
52 in.
Specifications
Material | Nomex™ IIIA |
Color | Navy |
Waist Style | Elastic |
Closure Type | Front Zipper with Snap |
Seam Type | Stitched |
Arc Flash Rating | 1 |
Description | 4.5 oz. Nomex™ IIIA construction |
No. of Pockets | 6 |
Size (English) Chest | 36 in. |
For Use With (Application) | Industrial puposes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction