Workrite™ Flame-Resistant Lab Coats

Lab coat with concealed snap front closure and seamed back for closure.

Manufacturer: Workrite Uniform Company 352NX60RB 5L 0R

 View more versions of this product

Catalog No. 19-082-417

  Check Availability
Add to Cart

    Specifications

    Material Lightweight Nomex IIIA fabric
    Size 5X-Large
    Color Royal Blue

    • Made of 6 oz. Nomex™ IIIA fabric
    • Four chevron pockets for ample storage
    • Side pass-thru for access to inner clothing
    • Knee length, worn directly over street clothes
    • Color: Royal Blue
    • Available in various sizes
    • ARC Rating: 5.7
    • HRC Category: 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit