Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Workstation Rack for CryoClear™ Vials

Accommodates both round bottom and self-standing CryoClear™ vials, cryogenic vials and sample tubes.

$24.50

Specifications

Type Workstation Rack
Material Polycarbonate
Holds 40 Vials
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
22-010-1189 View Documents Globe Scientific
3049B
Blue Each for $24.50
Add to cart
 
22-010-1190 View Documents Globe Scientific
3049G
Green Each for $24.50
Add to cart
 
22-010-1191 View Documents Globe Scientific
3049R
Red Each for $24.50
Add to cart
 
Description

Description

  • Format: 10 x 4 (40-place)
  • Material: Polycarbonate (PC)
  • Anti-slip rubber feet
  • Autoclavable at 121°C, 15 psig (1 bar) for 20 min.
  • Temperature range: -196°C to +121°C
  • Dimensions: 215 x 100 x 25mm
Specifications

Specifications

Workstation Rack
Polycarbonate
40 Vials
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit