Worldwide Glass Resource 11mm Large Opening Snap Vials

Excellent for short-term storage

Manufacturer: Worldwide Glass ResourceSupplier Diversity Partner 0010105

 View more versions of this product

Catalog No. 14-812-126

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 32mm
    Quantity 100 Pack
    Diameter (Metric) Outside 12mm
    Material Closure Polyethylene
    Volume (Metric) Working .3mL
    Material Borosilicate Glass
    Color Clear
    Closure Type Snap cap
    Type Large Opening Snap Vial
    For Use With (Application) For short term storage, accepts aluminum snap seal
    Height (English) 1.25 in.
    Marking Spot Yes
    Vial Volume (Metric) 0.3mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit