Worldwide Glass Resource Convenience Kits

Manufacturer: Worldwide Glass ResourceSupplier Diversity Partner 0032045

 View more versions of this product

Catalog No. 14-811-63

  Check Availability
Add to Cart

    Specifications

    Quantity 1000 Case
    Marking Spot Yes
    Thread Size 9mm
    Material Silica Glass
    Color Amber
    Closure Type Crimp
    Type Autosampler Vial
    Material (Liner) PTFE/Rubber
    Capacity (Metric) 1.8mL
    Vial Volume (Metric) 1.8mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit