Fisher Scientific™ Wrist Motion Shakers

Designed to simulate the back and forth motion of the human wrist

 View more versions of this product

Catalog No. 88-861-030

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Electrical Requirements Plug Type: EU,UK,CN; 230V
    Description No display
    Load Bearing Capacity 4.5 kg (10 lbs.)
    Rotation Adjustable 0-15° mixing angle
    Speed Range Fixed speed: 400rpm
    Timer None
    Temperature Range Cold room compatible ( 5-25°C)
    Tube Capacity Eight 500mL or smaller flasks accommodate 1/4 in. to 2 in. flask/bottle necks or tube diameter
    Includes Two 4-Position Side Arm Assembly
    Dimensions (L x W x H) 390 x 320x 300mm
    No. of Positions 4

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit