Fisher Scientific™ Fisher Scientific Wrist Motion Shakers

Designed to simulate the back and forth motion of the human wrist

 View more versions of this product

Catalog No. 88-861-031

  Check Availability
Add to Cart

Includes: Two 4-Position Side Arm Assembly

    Specifications

    Load Bearing Capacity 10 lb. (4.5kg)
    Orbit Adjustable 0-15° mixing angle
    Speed Range Variable speed: 50-450 rpm
    Timer 0 min. to 99h59min.
    Type LED display
    Dimensions (L x W x H) 390 x 320 x 300mm
    Electrical Requirements Plug type: US; 120V
    Temperature (Metric) Range Cold room compatible ( 5-25°C)
    Model Tube Capacity: Eight 500mL or smaller flasks accommodate 1/4 in. to 2 in. flask/bottle necks or tube diameter
    Description LED display
    Rotation Adjustable 0-15° mixing angle
    Temperature Range Cold room compatible ( 5-25°C)
    Tube Capacity Eight 500mL or smaller flasks accommodate 1/4 in. to 2 in. flask/bottle necks or tube diameter
    Includes Two 4-Position Side Arm Assembly
    No. of Positions 4

    • Adjustable 0-15° mixing angle
    • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
    • Load capacity of up to 10 lbs. with overload protection
    • Includes Two 4-position side arm assembly
    • Cold room compatible ( 5-25°C)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit