Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Crusader Flex™ 42-445 Series Heavy Duty Nitrile Gloves

Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400°F (200°C). Ansell™ Crusader™ Flex Gloves 42-445 Series can be used in industries such as food service, and glass and metal fabrication.

Specifications

Material Nitrile
Glove Cuff Style Gauntlet Slip-on
Color Light Gray
Length (Metric) 250 to 260 mm
View More Specs

Alert:

Designed for intermittent handling of objects up to 400°F (204°C).


Products 1
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-120-507
View Documents
Ansell™
42445 9 209321
Medium This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Provides high resistance to cuts, minor injuries and abrasion
  • Enhances grip on dry and oily surfaces
  • Comfortable and flexible: sweat absorbent non-woven felt inner
  • Provides protection from radiant heat and intermittent handling of dry, hot objects 
  • Gauntlet slip-on cuff
  • Contains no asbestos
  • Length: 250 to 260mm / 6.84 to 10.23 in.
Specifications

Specifications

Nitrile
Gauntlet Slip-on
Light Gray
250 to 260 mm

Not a replacement for silicate gloves.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit