Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LensHooke™ X QC Reticle (For Semen)

For quality control of counting sperm using manual and LensHooke™ X1 PRO Semen Quality Analyzer.

$1200.00 - $3000.00

Specifications

For Use With (Equipment) LensHooke™ Semen Quality Analyzer
Length (English) 2.95 in
Length (Metric) 75 mm
Width (English) 1.13 in
Width (Metric) 28.6 mm
View More Specs

Alert:

Please do not scratch or open the reticle cassette.


Products 4
Catalog Number Mfr. No. Includes Description Price Quantity & Availability  
Catalog Number Mfr. No. Includes Description Price Quantity & Availability  
23-987-005
View Documents
LensHooke™
981QXA004
Negative control, Level 1, Level 2 Concentration level: Negative: 0 M/mL; Level 1: 25 M/mL; Level 2: 50 M/mL Pack of 3 for $3,000.00
Add to cart
 
23-987-006
View Documents
LensHooke™
981QXA005
Negative control Concentration level: 0 M/mL Each for $1,200.00
Add to cart
 
23-987-007
View Documents
LensHooke™
981QXA006
Level 1 Concentration level: 25 M/mL Each for $1,200.00
Add to cart
 
23-987-008
View Documents
LensHooke™
981QXA007
Level 2 Concentration level: 50 M/mL Each for $1,200.00
Add to cart
 
Description

Description

Expiry period: 5 years
Specifications

Specifications

LensHooke™ Semen Quality Analyzer
75 mm
28.6 mm
2.95 in
1.13 in

LensHooke™ X QC Reticle is designed ONLY for Quality Control of LensHooke™ X1 PRO Semen Quality Analyzer, and manual exam by using a Microscope.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit