Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ X‐WASH™ System
Corning™ X‐WASH™ System is designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viability with short processing times.
Supplier: Corning™ 6933
This item is not returnable.
View return policy
Description
- Process protocols can be customized to ensure consistently high cell recovery
- Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
- Harvest chamber can be pre-filled with a media of choice
for re-suspension of harvested cells - Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
- Consistent high recovery (>90%) and viability (>80%) of cells
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 mL
- Average Process Time: 10 to 15 minutes/wash cycle
- Programmable harvest volumes (3 to 40 mL)
- Centrifugation-based cell washing system
- Customized protocols
- Traceability: Electronic transfer of process data
- Bar code compatible
- US class I medical device

Specifications
40 to 240 mL | |
1/Pk., 36/Cs. | |
7°C to 50°C |
X-WASH System | |
5 x 3.9 in. (H x D) | |
Disposable Cartridges |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction