Learn More
Scott Safety™ X380N NFPA Compliant Thermal Imager
The NFPA-compliant X380N Thermal imaging camera, powered by ISG technology, provide firefighters with the ultimate combination of situational awareness, lightweight design and robust features. The superior image quality enables firefighters to fully interpret a fire scene and make more-informed tactical decisions.
Supplier: Scott Safety™ 8003026
Description
NFPA-compliant X380N thermal imager powered by ISG and is lightweight with user-friendly controls
Three buttons on the front panel control hot and cold spot tracker, on/off and 2X and 4X zoom
Hot Spot Tracker
Immediately identify the hottest part of the scene and determine the true seat of the fire within a fully colorized area to improve decision-making capabilities. Ideal for overhaul, search and rescue, and risk assessment
Cold Spot Tracker
Locate and pinpoint thread or valve gas leaks in seconds. Cold spot tracker can also be used in hazmat environments to monitor the temperature of chemicals during fire suppression High
Resolution Detection
Actively read temperature with the highest pixel resolution (384 x 288) and fastest refresh rate available, guaranteeing the clearest image is delivered at all times
Pixel-to-Pixel Mapping
Get the most accurate representation of the scene with the pixel-to-pixel mapping feature that ensures every single pixel is represented on the viewing screen
Tactical Color
Achieve crisp, clear image performance in temperatures above 2000°F (1093°C). As the temperature increases, colors grow in intensity from gray, yellow, orange, to red. Unique transparent color capability enables firefighters to see structure through the colorization
Intelligent Focus™
See an object in crystal clear detail, hands-free. No turning knobs or throwing switches. The camera automatically adjusts to provide superior image quality even at temperatures above 2000°F (1093°C). Easily and quickly switch between high and low temperatures by placing the crosshairs on the object you wish to measure
Lightweight Design
At only 2.5 pounds, the X-Series of cameras are some of the lightest thermal imagers on the market today. The pistol-grip handle is easy to hold with gloved hands and the balanced design limits torque on the wrist, reducing fatigue
Feature Set
- NFPA 1801 Compliant
- 384 X 288 Resolution
- Full Size 3.5 in. LCD
- Hot and Cold Spot Tracker
- Intelligent Focus™
- Transparent Colorization
- Direct Spot
- Temperature Readout
- Laser Pointer
- 2X and 4X Zoom
- Two Year Warranty
Warranty and Services
Two years
Specifications
Thermal Imager | |
>3.5 hr. | |
7 oz. | |
NFPA Compliant | |
384 x 288 pixels | |
5 x 4.5 x 9 in. | |
50° (left/right), 15° (up), 35° (down) | |
3 ft. to ∞ | |
High-heat Thermoplastic Radel | |
Impact test at 6 ft. 6 in. (any orientation) | |
Imager and two batteries in carton | |
Class IIIa | |
Three | |
1000+ | |
Fahrenheit | |
8.9 cm | |
<10 sec. | |
<50 mK | |
Two years | |
0.95 kg |
Black | |
Lithium-ion | |
Thermal | |
X380N NFPA Compliant Thermal Imager | |
Amorphous Silicon | |
LCD | |
54° | |
Firefighting | |
Automatic | |
No | |
IP67 | |
X380N | |
30 min. @250°F, 8 min.@500°F | |
<2.5 hr. (nominal) | |
3.5 in. | |
8 to 14μm | |
-40°F to >2000°F | |
5,529,600 elements per second | |
2.1 lb | |
2X and 4X |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.