Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ XCEED™ XC-310 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Lightweight and comfortable with less than 3 mil palm thickness
- Reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Contains no natural rubber latex or powder to help protect wearers from skin allergies, irritation, and dryness
- Beaded cuff
- Textured fingers
Specifications
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Thickness (English) | 2.8 mil |
Thickness (Metric) | 0.07 mm |
Model | XC-310 |
Length (Metric) | 24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction