Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Xplorer™ Plus, Multi-Channel, Variable
The future in your hands. With the Eppendorf Xplorer/Xplorer plus electronic pipette, your work achieves a new level of simplicity, precision and reproducibility.
$2780.00 - $2900.00
Specifications
Adjustable Tip Spacing | No |
---|---|
Autoclavable | Autoclavable (lower part) |
Battery Type | Li-Ion |
Finger Style | Ergonomic |
Type | Electronic Pipette |
Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
05-413-603
|
Eppendorf™
4861000778 |
20 to 1 μL | 16 |
Each for $2,780.00
|
|
05-413-605
|
Eppendorf™
4861000792 |
100 to 5 μL | 16 |
Each for $2,780.00
|
|
05-413-604
|
Eppendorf™
4861000779 |
20 to 1 μL | 24 |
Each for $2,900.00
|
|
05-413-606
|
Eppendorf™
4861000793 |
100 to 5 μL | 24 |
Each for $2,900.00
|
|
Description
- Multi-functional rocker with up is up and down is down functionality
- Selection dial for quick and easy selection of functions
- Self-explanatory color display without submenus and with ergonomic angle for optimal readability in every position
- Spring-loaded tip cone for all pipettes up to 1,000 µL for minimal tip attachment forces helps to reduce stress
- Powerful rechargeable battery for up to 8 hours work without the need for recharging
- Separate power socket: Work can continue while charging
- Adjustment to external conditions (e.g. geographic height, liquids with high density)
- Lower part of pipette can be autoclaved to ensure decontamination
- 9 different languages: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Xplorer plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals
Specifications
No | |
Li-Ion | |
Electronic Pipette |
Autoclavable (lower part) | |
Ergonomic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title