XS and XXL Kits

Perfect for the workplace, vehicle, or home

Manufacturer: CERTIFIED SAFETY MANUFACTURING K206011

 View more versions of this product

Catalog No. 19-035-113

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI 2308.1-1998
    Depth (English) 3 in.
    Depth (Metric) 7.62cm
    For Use With (Application) Perfect for the workplace, vehicle, or home
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Includes Adhesive bandages, adhesive tape, antiseptic towelettes, burn/first aid cream, instant cold pack, forceps, gauze bandages, gauze pads, insect sting wipe-ups, latex gloves, PVP scissors, splinter removers, triangular bandage with pins, Ammonia inhalant, absorbent compress
    Width (English) 6.75 in.
    Width (Metric) 20.32cm
    Product Type Poly White Xs Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit