Learn More
Kimberly-Clark Professional™ Kimtech™ PFE-Xtra Latex Gloves
Ambidextrous latex gloves with 12 in. extended cuff are suitable for challenging applications and environments that have a high risk of chemical splash.
Supplier: Kimberly-Clark Professional™ 50503
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Ambidextrous latex gloves are suitable for challenging applications and environments that have a high risk of chemical splash.
- High levels of contamination protection, including enhanced chemical splash
- Non-sterile, ambidextrous
- Textured palm and fingertips enhance grip and tactile sensitivity
- Beaded cuffs reduce risk of tearing
- 12 in. extended cuff and thicker feel (10.2 mil)
Specifications
ASTM D3578 | |
No | |
1.5 | |
Single-use | |
Yes | |
Latex | |
10.2 mil | |
No | |
Kimtech™ PFE-Xtra | |
12 in. |
EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016 | |
Laboratory | |
Natural | |
Fully Textured | |
No | |
Large | |
0.25 mm | |
50503 | |
21 MPa | |
30.4 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.