Yamato Large-Capacity DP Series Vacuum Drying Ovens

Large chambers with powerful heaters that radiate heat to sample

Manufacturer: Yamato Scientific America, Inc. DP63C

 View more versions of this product

Catalog No. 13-263-40

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Vacuum Oven
    Electrical Requirements 220V 50/60Hz
    Finish Baked Melamine
    Includes Two type 304 stainless steel shelves
    Amperage 14.3A
    Cabinet Material Stainless Steel
    Capacity (English) 7.62 cu. ft.
    Chamber Material Stainless Steel
    Depth (English) Exterior 32.24 in.
    Depth (English) Interior 23.62 in.
    Depth (Metric) Exterior 81.9cm
    Depth (Metric) Interior 60cm
    Display Digital
    Height (English) Exterior 32.24 in.
    Height (English) Interior 23.62 in.
    Height (Metric) Exterior 81.9cm
    Height (Metric) Interior 60cm
    Hertz 50/60Hz
    Safety Features Alerts user both visually and audibly to malfunction of the temperature sensor
    Shipping Weight (English) 639.34 lb.
    Shipping Weight (Metric) 290kg
    Temperature Control ±1.0°C
    Temperature Range (Metric) 5° to 200°C
    Vacuum Range 101 to 0.1
    Voltage 220V
    Width (English) Interior 23.62 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit