Yamato Portable Top-Loading Sterilizers

Compact, portable sterilizers with smooth-rolling casters offer great flexibility of use.

Manufacturer: Yamato Scientific America, Inc. SM300

 View more versions of this product

Catalog No. 14-505-64

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Width (English) 17.3 in.
    Width (Metric) 44cm
    Capacity (English) 8.98 gal.
    Capacity (Metric) 34L
    Depth (Metric) Chamber 45cm
    Diameter (English) Chamber 11.13 in.
    Depth (English) Chamber 17.5 in.
    Dimensions (L x W x H) 21 x 17.3 x 38 in. (53 x 44 x 96.5cm)
    Diameter (Metric) Chamber 30cm
    Capacity 8.98 gal., 34L
    For Use With (Application) Smooth rolling casters offer great flexibility of use
    Length (English) 21 in.
    Height (English) 38 in.
    Height (Metric) 96.5cm
    Length (Metric) 53cm
    Model SM300
    Amperage 17A
    Electrical Requirements 115V 60Hz
    Hertz 60Hz
    Depth (English) Outside 20.9 in.
    Depth (Metric) Outside 53cm
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit