Youngstown Barrel & Drum Ultra-InLine Spill Decks™ Available on GSA/VA Contract for Federal Government customers only.

Save valuable floor space

Manufacturer: Youngstown Barrel & Drum Company 2360 UT

 View more versions of this product

Catalog No. 19-058-035

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 99 gal.
    For Use With (Application) Reduces safety and handling concerns found with taller spill containment pallets
    For Use With (Equipment) Up to three 55 gal. drums
    Includes 1-drum spill deck module, 2-drum spill deck module, bladder attachment, bulkhead fitting, T-strip
    Length (English) 77.88 in.
    Load Bearing Capacity (Metric) 2041kg
    Width (English) 26 in.
    Product Type Ultra Inline Spill Deck
    Dimensions (L x W x H) 77.88 x 26 x 5.75 in. (198 x 66 x 15cm)
    Height (English) 5.75 in.
    Height (Metric) 15cm
    Length (Metric) 198cm
    Load Bearing Capacity (English) 4500 lb.
    Material Polyethylene
    Certifications/Compliance 40 CFR 264.175, SPCC, EPA
    Color Yellow
    Weight (English) 148 lb.
    Weight (Metric) 67kg
    Width (Metric) 66cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit