Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Spill Pallets™
Built for heavy loads and convenient handling
Supplier: Youngstown Barrel & Drum 2505 UT
Description
- Combine high-strength and low-profile features
- Highest load capacity Available 6000 lb. for four-Drum model, 3000 lb. for two-Drum model
- Safety yellow sidewalls are translucent, offering convenient visual leak detection
- Polyethylene construction compatible with broad range of containment for chemicals, including acids and corrosives
Compliance
Meet EPA and uniform fire code containment pallet regulations with Ultratech International pallets.
Specifications
SPCC, EPA | |
66 gal. | |
Polyethylene | |
Grates are removable for easy cleaning of containment sump | |
Drain | |
681 kg | |
63 lb. |
Black | |
249.8 L | |
P2 Economy Spill Pallet | |
2 Drums | |
1500 lb. | |
P2 Economy | |
28.5 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction