Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Dewatering Bag

Detains oil & sediment.

Manufacturer:  Youngstown Barrel & Drum 9724O/S UT

 View more versions of this product

Catalog No. 19-130-5056


  Check Availability
Add to cart

Specifications

Description

Ultra-Dewatering Bag: Oil & Sediment Model, 6' x 6'. Black. Detains both oil and sediment, offering a combination of benefits not available in alternative dewatering bags. Accommodates up to 4 in. discharge hose. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans.
Description & Specifications

Specifications

18 cu. ft.
18 cu. ft. (510L)
Gray
182.88cm
Used as best management practice in stormwater pollution prevention plans
4 ft.
oil and sediment
10.16cm
Each
5 lb.
6 ft.
Non-Woven, Polypropylene Geotextile
Dewatering bags
510L
Helps comply with NPDES, 40 CFR 122.26 (1999)
6 ft.
6 x 6 ft.
Ultra-dewatering oil and sediment model
121.92cm
4 in.
Each
Square
2.26796185kg
182.88cm
Ultra Dewatering Bag
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit