Youngstown Barrel & Drum Ultra-Bung Access Funnels™

Eliminates the mess caused by overfilling

Manufacturer: Youngstown Barrel & Drum Company 0488 UT

 View more versions of this product

Catalog No. 19-339-045

  Check Availability
Add to Cart

    Specifications

    Material Polyethylene
    Height (Metric) 14cm
    Height (English) 5.5 in.
    Capacity (English) 767.5 oz.
    Capacity (Metric) 22700mL
    Capacity 767.5 oz., 22700mL
    For Use With (Application) Allows visual monitoring of waste level in the drum and helps plan ahead for drum removal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit