Youngstown Barrel & Drum Ultra-Concrete Washout Filter™ Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Youngstown Barrel & Drum Company 3500 UT

 View more versions of this product

Catalog No. 18-938-421

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (English) 139 gal.
    Capacity (Metric) 526L
    Capacity 139 gal., 526L
    Certifications/Compliance NPDES, 40 CFR 122.26
    Diameter (English) Outer 23 in.
    Diameter (Metric) Outer 58.4cm
    For Use With (Application) Designed to filter out particles and reduce pH levels in concrete washout, allowing only cleaner water to leave the system
    Height (English) 37 in.
    Height (Metric) 93.9cm
    Weight (English) 5 lb.
    Weight (Metric) 2.5kg
    Product Type Ultra-Concrete Washout Filter™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit