Youngstown Barrel & Drum Ultra-Concrete Washout Filter™

Manufacturer: Youngstown Barrel & Drum Company 3507 UT

 View more versions of this product

Catalog No. 18-938-424

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance NPDES, 40 CFR 122.26
    Diameter (English) Outer 2 in.
    Diameter (Metric) Outer 5.08cm
    For Use With (Application) Used to direct discharge to needed areas, for instance, this hose has often been used to bring water directly to grass or vegetation in need of watering
    For Use With (Equipment) Ultra-concrete washout berm™
    Length (English) 24 ft.
    Length (Metric) 7.3m
    Product Type Hose Extender

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit