Youngstown Barrel & Drum Ultra-Passive Skimmers™ Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Youngstown Barrel & Drum Company 9260 UT

 View more versions of this product

Catalog No. 19-120-116

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 gal.
    Capacity (Metric) 7.57L
    Capacity 2 gal., 7.57L
    Certifications/Compliance NPDES, 40 CFR 122.26 (1999), TMDL
    Dimensions (L x W x H) 22 x 14 x 2 in. (55.88 x 35.5 x 5.08cm)
    For Use With (Application) Remove oil permanently from catch basins and storm drains
    For Use With (Equipment) Catch basins, sumps, vaults and holding tanks
    Height (English) 2 in.
    Height (Metric) 5.08cm
    Length (English) 22 in.
    Length (Metric) 55.88cm
    Weight (English) 7 lb.
    Weight (Metric) 3.1kg
    Width (English) 14 in.
    Width (Metric) 35.5cm
    Material Polymer
    Product Type Ultra Passive Skimmer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit