Youngstown Barrel & Drum Ultra-Berm Builder™ Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Youngstown Barrel & Drum Company 8640 UT

 View more versions of this product

Catalog No. 19-130-582

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Dimensions (L x W x H) 50 x 5.5 x 2 in. (15.24m x 14 x 5.08cm)
    Height (English) 2 in.
    Height (Metric) 5.08cm
    Includes Two 25 ft. Ultra-berm builder™ walls, four Ultra-berm builder™ corners, six floor sealant tubes, one 10 ft. section connector collar, one 8oz. industrial vinyl adhesive
    Length (English) 50 ft.
    Length (Metric) 15.24m
    Weight (English) 20.94 lb.
    Weight (Metric) 9.5kg
    Width (English) 5.5 in.
    Width (Metric) 14cm
    Material Vinyl
    Product Type Ultra-Berm Builder™ Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit