Youngstown Barrel & Drum Ultra-Berm Builder™ Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Youngstown Barrel & Drum Company 8643 UT

 View more versions of this product

Catalog No. 19-130-585

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Dimensions (L x W) 10 ft. x 4 in. (3.04m x 10.16cm)
    Length (English) 10 ft.
    Length (Metric) 3.04m
    Weight (English) 1 lb.
    Weight (Metric) 0.45kg
    Width (English) 4 in.
    Width (Metric) 10.16cm
    Material Vinyl
    Product Type Connecting Collar Ultra-Berm Builder™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit