Youngstown Barrel & Drum Ultra-Containment Berm™, Agriculture Models Available on GSA/VA Contract for Federal Government customers only.

Taller sidewalls allow for more containment capacity without increasing footprint

Manufacturer: Youngstown Barrel & Drum Company 8261 UT

 View more versions of this product

Catalog No. 18-938-433

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Designed for quick setup and containment around potentially harmful storage materials
    Weight (English) 62 lb.
    Width (English) 10 in.
    Certifications/Compliance 40 CFR 264.175, SPCC, EPA
    Dimensions (L x W x H) 10 x 10 x 13 in. (304.8 x 304.8 x 33.02cm)
    For Use With (Equipment) Tanks or drums, as well as larger units such as frac tanks and large storage containers.
    Model Economy
    Width (Metric) 304.8cm
    Material Copolymer
    Capacity (English) 810 gal.
    Height (English) 13 in.
    Height (Metric) 33.02cm
    Length (English) 10 in.
    Length (Metric) 304.8cm
    Weight (Metric) 137kg
    Product Type Ultra-Containment Berm™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit