Youngstown Barrel & Drum Ultra-Containment Berms™, Collapsible Wall Model Available on GSA/VA Contract for Federal Government customers only.

Economical design offers cost savings and secure containment

Manufacturer: Youngstown Barrel & Drum Company 8405 UT

 View more versions of this product

Catalog No. 19-130-4707

  Check Availability
Add to Cart

    Specifications

    Capacity 179 gal., 678L
    Certifications/Compliance 40 CFR 264.175, SPCC, EPA
    Weight (English) 43 lb.
    Weight (Metric) 19.5kg
    Material Copolymer 2000™ an Ethylene Copolymer, Copolymer 3000™, Polyurethane, XR5, PVC
    Capacity (English) 179 gal.
    Capacity (Metric) 678L
    Color Black
    Product Type Collapsible Wall Ultra-Containment Berm™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit