Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Intermediate Bulk Container (IBC)

Rugged, durable construction for safe storage

$893.50

Specifications

Certifications/Compliance FDA
Color Natural
Depth (English) 47.25 in.
Depth (Metric) 120cm
Material Galvanized Steel
View More Specs

Includes: 6 in. lid with EPDM or Viton™ gasket; 2 in. bung and 2 in. bug with vent available. Other options include 60mm HDPE butterfly valve W/PTFE flappers and seals; 60mm cylinder W/EPDM or Viton seals
PP ball valve W/EPDM or Viton seals; NPS, quick disconnect QD/NPS discharge; dustcap, valve doors; 9 in. opening available

Products 1
Catalog Number Mfr. No. Capacity Diameter (English) Outer Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Diameter (English) Outer Weight (English) Price Quantity & Availability  
18-120-281
View Documents
Youngstown Barrel & Drum
4221
330 gal., 1249L 53.11 in. 136.7 lb. Each for $893.50
Add to cart
 
Description

Description

  • Hot-dipped galvanized steel cage, composite steel and plastic pallet
  • Available in 1040L (275 gal.) and 1249L (330 gal.) versions
  • Color: natural

Order Info

Closure systems include 6 in. lid with EPDM or Viton™ gasket; 2 in. bung and 2 in. bung with vent available.

Compliance

Construction is FDA compliant.

Specifications

Specifications

FDA
47.25 in.
Galvanized Steel
39.37 in.
Composite steel and plastic pallet, 6 in. lid with EPDM or Viton™ gasket, 2 in. bung and 2 in. bung and vent, 49.3 ft. ocean cube
Natural
120cm
Intermediate Bulk Container
100cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit