Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Bung Access Funnels
Eliminates the mess caused by overfilling
$91.00 - $194.50
Specifications
Capacity (Metric) | 22700mL |
---|---|
Material | PE (Polyethylene) |
For Use With (Application) | Allows visual monitoring of waste level in the drum and helps plan ahead for drum removal |
Catalog Number | Mfr. No. | Height (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Includes | Price | Quantity & Availability | ||||
19-130-0640
|
Youngstown Barrel & Drum
0484 UT |
24.13cm | Hinged cover and spout |
Each for $194.50
|
|
19-130-4814
|
Youngstown Barrel & Drum
0482 UT |
14cm | Spout |
Each for $91.00
|
|
19-339-045
|
Youngstown Barrel & Drum
0488 UT |
14cm | Without spout, without hinged cover |
Each for $91.00
|
|
19-339-046
|
Youngstown Barrel & Drum
0487 UT |
24.13cm | Hinged cover |
Each for $194.50
|
|
Description
Allows access to 0.75 in. (69cm) drum bung.
- Unique zigzag-channeled surface diffuses splashing
- Level surfaces allow filters, paint cans, buckets and bottles to remain upright while draining passively
- Optional hinged cover keeps dirt and unwanted materials out of waste stream; also locks for secure drum management
- Optional snap-on cover also available (see cat. no. 19-130-4816)
- Optional pop-up fill gauge (see cat. no. 19-130-4823) allows visual monitoring of waste level in drum and helps planning for drum removal
Order Info
Capacity: 6 gal. (22.7L). Dimensions: 23.63 in. O.D. x 5.5 in. H (60 x 14cm); with hinged cover, 26.75 O.D. x 9.5 in. H (68 x 24.1cm). Weight: 10 lb. (4.5kg); 17 lb. (7.5kg) with hinged cover.
Specifications
22700mL | |
PE (Polyethylene) | |
Allows visual monitoring of waste level in the drum and helps plan ahead for drum removal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title