Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Drain Guard™, High Capacity
High capacity catch basin insert captures large amounts of sediment and oil
Supplier: Youngstown Barrel & Drum 9238 UT
Description
- Catch basin insert is quickly and easily installed
- Heavy-duty, needle-punched geotextile material absorbs oil, grease and other hydrocarbons
- Captures up to 300 lbs. of sediment, dirt and debris
- Large, 7.6cm (3 in.) wide polyester handling straps help in removal of full units
- Excess skirt material can be trimmed to fit almost any drain (up to 137.2 × 137.2cm [54 × 54 in.])
Geotextile Insert:
- Skirt Dimensions: 152.4 × 152.4cm (60 × 60 in.)
- Collection Area Dimensions (diameter × depth): 61 × 89cm (24×35 in.)
- Weight: 2 lb.
- Flow Rate: 1000 GPM
Grating and retainer bars must be purchased separately to secure in place.
Compliance
40 CFR 122.26
Specifications
ISO 9002 | |
Ultra-Drain Guard™ Retainer | |
36 to 62 in. catch basin and all most all size of high capacity drain guards |
Coated Steel | |
Can be implemented on any drain guard, but are required for models intended for high capacity sediment retention | |
Ultra-drain guard™ in place |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction