Youngstown Barrel and Drum Ultra™ Drain Guards Available on GSA/VA Contract for Federal Government customers only.

Filters sediment, oil, and debris from storm water runoff

Manufacturer: Youngstown Barrel & Drum Company 9217 UT

 View more versions of this product

Catalog No. 19-130-5004

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
    Color Black
    Dimensions (L x W x H) 48 x 36 x 18 in. (121.92 x 91.5 x 45.8cm)
    For Use With (Application) Designed for use in industrial facilities, construction sites, parking lots
    Height (English) 18 in.
    Height (Metric) 45.8cm
    Includes X-Tex filter strips
    Length (English) 48 in.
    Length (Metric) 121.92cm
    Weight (English) 1 lb.
    Weight (Metric) 0.5kg
    Width (English) 36 in.
    Width (Metric) 91.5cm
    Product Type Oil And Sediment Ultra-Drain Guard™
    Material Polypropylene, X-Tex

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit