Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Youngstown Barrel & Drum Ultra-Drain Seal: Mats
Three-layer design allows both sides to seal drains no top or bottom
$190.30 - $1027.00
Specifications
Certifications/Compliance | SPCC, NPDES, 40 CFR 122.26 (1999) |
---|---|
Material | Polyurethane |
Product Type | Ultra-Drain Seal™ Mat |
For Use With (Application) | Preventing contaminants from entering a drain |
Resistant | Tearing, oil, water and aggressive chemicals |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Shape | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Shape | Weight (English) | Price | Quantity & Availability | ||
19-120-071
|
Youngstown Barrel & Drum
2132 UT |
Orange | 48 x 48 in. (122 x 122cm) | Square | 36 lb. |
Each for $923.50
|
N/A |
19-823-211
|
Youngstown Barrel & Drum
2130 UT |
Orange | 36 x 36 in. (91.5 x 91.5cm) | Square | 20 lb. |
Each for $586.50
|
N/A |
19-120-069
|
Youngstown Barrel & Drum
2127 UT |
Orange | 24 x 24 in. (61 x 61cm) | Square | 8 lb. |
Each for $279.50
|
N/A |
19-130-4758
|
Youngstown Barrel & Drum
2131 UT |
Orange | 42 x 42 in. (106.6 x 106.6cm) | Square | 23 lb. |
Each for $754.00
|
N/A |
19-130-4765
|
Youngstown Barrel & Drum
2125 UT |
Orange | 36 x 58 in. (91.5 x 147.3cm) | Rectangular | 26 lb. |
Each for $939.00
|
N/A |
19-171-853
|
Youngstown Barrel & Drum
2124 UT |
Orange | 18 x 58 in. (45.7 x 147.3cm) | Rectangular | 16 lb. |
Each for $562.50
|
N/A |
19-171-852
|
Youngstown Barrel & Drum
2133 UT |
Orange | 54 x 54 in. (137.2 x 137.2cm) | Square | 41 lb. |
Each for $1,027.00
|
N/A |
18-339-120
|
Youngstown Barrel & Drum
2209 UT |
Clear | Circular | 6 lb. |
Each for $190.30
|
N/A |
Description
Highly visible orange mats are constructed with reinforcing mesh sandwiched between layers of polyurethane to increase durability and resist tearing.
Ultra-Drain Seal Mats
- Flexible, nonabsorbing, and seal to any smooth surface, preventing contaminants from entering a drain
- Resist oil, water, and most chemicals
- Clean easily with soap and water
- Can be rolled up and conveniently stored in a compact size
Compliance
Considered a Best Management Practice in compliance with NPDES, 40CFR122.26 (1999).
Specifications
SPCC, NPDES, 40 CFR 122.26 (1999) | |
Ultra-Drain Seal™ Mat | |
Tearing, oil, water and aggressive chemicals |
Polyurethane | |
Preventing contaminants from entering a drain | |
10mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.