Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra GrateGuard™: Oil and Sediment
A quick and easy way to protect catch basins
Specifications
Certifications/Compliance | NPDES, 40 CFR 122.26 (1999) |
---|---|
Material | Polypropylene |
Type | Oil and Sediment Ultra-Grate Guard |
For Use With (Application) | Capture sediment, silt, debris and other runoff from entering catch basin |
For Use With (Equipment) | Flat grate catch basin |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
19-120-124
|
Youngstown Barrel & Drum
9272O/S UT |
24 x 18 x 4 in. (60.96 x 45.72 x 10.16 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-120-126
|
Youngstown Barrel & Drum
9275O/S UT |
32 x 30 x 4 in. (81.3 x 76.2 x 10.16 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Prevents sediment, silt and other debris from entering basins and sewers
- Covers the flat grate and allows run-off to flow through, while blocking sediment and silt and/or oil
- Constructed from durable polypropylene
- Feature a polypropylene shell and an absorbent-lined interior
Compliance
Support compliance with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans
Specifications
NPDES, 40 CFR 122.26 (1999) | |
Oil and Sediment Ultra-Grate Guard | |
Flat grate catch basin | |
10.16 cm |
Polypropylene | |
Capture sediment, silt, debris and other runoff from entering catch basin | |
4 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title