Learn More
Youngstown Barrel & Drum Ultra-Hard Top P1 Plus
Will not rust or corrode
$693.50 - $894.00
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-339-029
|
Youngstown Barrel & Drum
9640 UT |
Ultra-Hard Top™ Plus P1 Spill Pallet Unit |
Each for $894.00
|
|
18-938-501
|
Youngstown Barrel & Drum
0678 UT |
Drum Loading Ramp |
Each for $693.50
|
|
Description
“Roll-top“ cover allows quick access to drum pumps and funnels.
- Tall head space (25.75 in. [65.4cm]) allows use with drum pumps and funnels
- Constructed of 100% polyethylene
- Can be moved by forklift under the “shoulder“ area or wheeled with dolly (not included)
- Dimensions: 36 x 36 x 66 in. ( 91.4 x 91.4 x 167cm)
Order Info
Unit load capacity: 800 lb. (363kg). Containment capacity: 64 gal. (242.3L). Weight: top, 36 lb. (16.3kg); bottom, 26 lb. (12kg).
Compliance
Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999).
Specifications
Polyethylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.