Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-IBC Spill Pallet Plus Units
Economical and portable containment for IBCs
$2340.00
Specifications
Certifications/Compliance | SPCC, EPA |
---|---|
Color | Yellow |
Dimensions (L x W x H) | 62 x 62 x 28 in. (158 x 158 x 71.7cm) |
Material | Polyethylene |
Product Type | Ultra Ibc Spill Pallet Plus Unit |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-130-4978
|
Youngstown Barrel & Drum
1158 UT |
Drain, large 52 x 52 in. deck, 4 inner polyethylene columns |
Each for $2,340.00
|
|
Description
All-polyethylene, chemical-resistant construction will not rust or corrode.
- Large 52 x 52 in. (132 x 132cm) deck offers safe placement of IBC tanks
- Low-profile, 28 in. (71.1cm) overall height allows safe and easy IBC tank handling and dispensing
- Small 62 x 62 in. (158 x 158cm) footprint saves floor space
- Pullover cover available separately
Order Info
SpillPallet Plus: Dimensions: 62L x 62W x 28H in. (158 x 158 x 71.1cm). Weight: 280 lb. (127kg). Capacity: 360 gal. (1363L).
Compliance
Meets SPCC And EPA Container Storage Regulations.
Specifications
SPCC, EPA | |
62 x 62 x 28 in. (158 x 158 x 71.7cm) | |
Ultra Ibc Spill Pallet Plus Unit | |
IBCs, tanks and other large containers | |
3856kg | |
127kg |
Yellow | |
Polyethylene | |
Provides safe and secure IBC tank storage, sump or large tank | |
8500 lb. | |
280 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title