Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Inlet Guard Plus™
Keeps dirt, sand, sediment, trash and debris out of drains
Specifications
Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
---|---|
Color | Gray |
Material | Polyester |
Type | Sediment Ultra-Inlet Guard Plus |
For Use With (Application) | Keeps dirt, sand, sediment, trash and debris out of drains |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
19-171-332
|
Youngstown Barrel & Drum
9160 UT |
2 in. | 5.08 cm | 24 in. | 60.96 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-333
|
Youngstown Barrel & Drum
9161 UT |
2 in. | 5.08 cm | 36 in. | 91.44 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-334
|
Youngstown Barrel & Drum
9162 UT |
2 in. | 5.08 cm | 48 in. | 121.92 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-335
|
Youngstown Barrel & Drum
9163 UT |
8 in. | 20.32 cm | 24 in. | 60.96 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-336
|
Youngstown Barrel & Drum
9164 UT |
8 in. | 20.32 cm | 36 in. | 91.44 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-337
|
Youngstown Barrel & Drum
9165 UT |
8 in. | 20.32 cm | 48 in. | 121.92 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Quick and easy installation using built-in magnets — no more lifting of heavy catch basin grates
- Low profile design can be driven over and is unobtrusive to traffic and personnel
- Built-in overflow port to help prevent flooding and/or ponding during heavy rainfall
- Geotextile material helps remove oil and other hydrocarbons from stormwater flow
Compliance
NPDES, 40 CFR 122.26 (1999) and TMDL requirements
Specifications
NPDES, 40 CFR 122.26, TMDL | |
Polyester | |
Keeps dirt, sand, sediment, trash and debris out of drains | |
24 in. |
Gray | |
Sediment Ultra-Inlet Guard Plus | |
Built-in overflow port | |
61 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title