Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Spill Berm
Helps contain or divert larger volume spills
$669.50 - $1036.00
Specifications
Certifications/Compliance | NPDES, SPCC |
---|---|
Material | Polyurethane |
For Use With (Application) | Use for spill response, temporary secondary containment, and sealing off doorways during washdown operations |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | Color | Price | Quantity & Availability | |||
19-058-009
|
Youngstown Barrel & Drum
2100 UT |
10 x 4 x 2.25 in. (3.04m x 10.16 x 5.7cm) | Ultra-Spill Berm™ | Orange |
Each for $1,036.00
|
|
19-130-4975
|
Youngstown Barrel & Drum
2052 UT |
10 x 2.25 x 1.37 in. (3.04m x 5.7 x 3.47cm) | Low Profile Ultra-Spill Berm™ | Red |
Each for $669.50
|
|
19-130-4976
|
Youngstown Barrel & Drum
2054 UT |
5 x 4 x 4.5 in. (1.52m x 10.16 x 11.43cm) | Ultra-Spill Berm™ Plus | Orange |
Each for $937.00
|
|
Description
Use for spill response, temporary secondary containment, and sealing off doorways during washdown operations
- Flexible polyurethane construction is nonabsorbent and chemical resistant
- Easily cleans with soap and water for repeated use
- Spill Berm requires connectors and corners to connect 10 ft. sections and to make 90° corners (sold separately)
- Spill Berm Plus features built-in connectors allowing multiple 5 ft. units to be quickly and easily connected
Compliance
Helps comply with NPDES and SPCC containment regulations.
Specifications
NPDES, SPCC | |
Polyurethane | |
Use for spill response, temporary secondary containment, and sealing off doorways during washdown operations |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title