Youngstown Barrel & Drum Ultra-Drain Seal: Mats Available on GSA/VA Contract for Federal Government customers only.

Three-layer design allows both sides to seal drains — no top or bottom

Manufacturer: Youngstown Barrel & Drum Company 2136 UT

 View more versions of this product

Catalog No. 18-820-328

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance SPCC, NPDES, 40 CFR 122.26 (1999)
    Color Clear
    Diameter (English) Outer 30 in.
    Diameter (Metric) Outer 76.2cm
    For Use With (Application) Preventing contaminants from entering a drain
    Resistant Tearing, oil, water and aggressive chemicals
    Shape Circular
    Thickness 10mm
    Weight (English) 11 lb.
    Weight (Metric) 5kg
    Material Polyurethane
    Product Type Ultra-Drain Seal™ Mat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit