Youngstown Barrel & Drum Ultra-Hard Top Plus™ Models Available on GSA/VA Contract for Federal Government customers only.

Provide a safe, convenient and effective place to store drums

Manufacturer: Youngstown Barrel & Drum Company 9650 UT

 View more versions of this product

Catalog No. 19-339-031

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 55 gal.
    Capacity (Metric) 208L
    Capacity 55 gal., 208L
    Certifications/Compliance SPCC, EPA, 40 CFR 264.175, NPDES, 40 CFR 122.26
    Color Yellow
    Holds 8 Drums
    Includes No Drain
    Resistant Chemical
    Weight (English) 815 lb.
    Weight (Metric) 370kg
    Material Polyethylene
    Product Type Ultra-Hard Top™ Plus P8 Spill Pallet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit