Youngstown Barrel & Drum Modular IBC Spill Pallets™, Outdoor Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Youngstown Barrel & Drum Company 1166 UT

 View more versions of this product

Catalog No. 19-160-0129

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 355 gal.
    Capacity (Metric) 1343.82L
    Capacity 355 gal., 1343.82L
    Certifications/Compliance 40 CFR 264.175, SPCC, EPA
    Color Yellow
    Dimensions (L x W x H) 188 x 93 x 79 in. (477.52 x 236.22 x 200.66cm)
    For Use With (Application) Allow convenient loading and unloading of IBC tanks
    Height (English) 79 in.
    Height (Metric) 200.66cm
    Holds 1 IBC tank per extender kit
    Length (English) 188 in.
    Length (Metric) 477.52cm
    Width (English) 93 in.
    Width (Metric) 236.22cm
    Material Polyethylene
    Product Type 3-Tank Outdoor Ultra- Modular Ibc Spill Pallet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit