Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Oil Blanket, Surf Model

Click to view available options
Type:
Ultra Oil Blanket
Ultra Oil Blanket with Microbes
Includes:
25 ft. tethers, (2) 36 in. wooden stake anchors
No tethers or anchors
Description
Infused with microbes. Ultra-Oil Blanket replacement. Large, 10’-long x 5’-wide section of Ultra-X-Tex quickly removes oil and other hydrocarbons and protects beaches and shorelines from spills. Blanket will "tumble" in the surf and remove oil from water as it passes by and thru the filtering fabric. Includes two 25' Tethers and no stakes.
Specifications
Specifications
| Color | Black |
| Capacity (English) | 16 gal. |
| Capacity (Metric) | 61 L |
| Material | Ultra-X-Tex |
| Type | Ultra Oil Blanket with Microbes |
| For Use With (Application) | Hydrocarbons, emulsified oils |
| Includes | No tethers or anchors |
| Model | X-Tex |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 5 x 10 ft. (152.4 x 304.8 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction