YSI™ 626250 ProODO Cable and Probe

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

Manufacturer: YSI™ 62625030

 View more versions of this product

Catalog No. 14-660-210

  Check Availability
Add to Cart

    Specifications

    Warranty 2 Years
    Accuracy ±1%mg/L
    Length (English) Cable 98 ft.
    Length (Metric) Cable 30m
    Probe Type ProODO probe
    Applications Stores calibration data within the sensor
    Temperature (Metric) Range 10° to 40°C
    Certifications/Compliance RoHS, CE, WEEE, IP65
    Includes Sensing cap and cable management kit
    Temperature Resolution 0.1°C
    For Use With DO/temperature meter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit