Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Ammonium Calibration Solutions

Extremely accurate calibration solutions to calibrate field instruments equipped with ammonium ISE sensors

$88.50

Specifications

Quantity 500 mL
Type Ammonium Calibration Solution
View More Specs

Products 3
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
15-178-103
View Documents
YSI™
003842
Concentration: 10mg/L
Each for $88.50
Add to cart
 
15-178-104
View Documents
YSI™
003843
Concentration: 100mg/L
Each for $88.50
Add to cart
 
15-178-102
View Documents
YSI™
003841
Concentration: 1mg/L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Plastic bottles (500mL)
  • Concentration options: 1mg/L, 10mg/L, 100mg/L

Expiration Dates:
Unopended: 18 months
Opened: 6 months

Specifications

Specifications

500 mL
Ammonium Calibration Solution
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit