Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Benchtop Models 5000 Dissolved Oxygen Meters

Full-featured, microprocessor-controlled meters for state-of-the-art performance.

Manufacturer:  YSI™ 050022

Catalog No. 13-298-21

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Four C batteries, 115 V AC power supply

Description

Description

Microprocessor-based, menu-driven meters measure dissolved oxygen and biochemical oxygen demand (BOD).

  • Dissolved oxygen and temperature measurement Large graphic LCD readout Audio and tactile keyboard response
  • Real-time clock
  • Automatic calibration 100 datapoint memory with date/time stamp Salinity and barometric pressure compensation
  • Performance of all required BOD calculations when used with YSI's BOD Analyst software Compatibility with all existing YSI probes (adapter may be required) Instrument-powered probe Computer interface control via RS-232-C interface for direct link to your computer
  • Internal software is user-upgradable via the Web
  • Compatible with YSI BOD Analyst™ Software (02-681-448); see below

Order Info

Compatible with all YSI BOD probes when used with 13-299-78 Adapter Cable (order separately)
Dimensions: 9L x 9 1/2W x 4 1/2 in.H (23 x 24 x 11cm)

Compliance

CE compliant

Specifications

Specifications

115VAC
0.1% + 1
11cm
23cm
0.01mg/L
24cm
Four C batteries, 115VAC
1mmHg
±0.1°C
100
CE
4.5 in.
9 in.
0 to 60mg/L
9.5 in.
9 x 9.5 x 4.5 in. (23 x 24 x 11cm)
450 to 825mmHg
0.01°C
LCD
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit