YSI™ Conductivity Calibration Standards

NIST-traceable conductivity solutions to calibrate both field instruments and lab instruments and cells together for maximum accuracy

Manufacturer: YSI™ 060911/DEL

 View more versions of this product

Catalog No. 15-176-220

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Conduct calibration
    Packaging Eight bottles of 475mL each
    Color Clear
    Quantity 8X 0.473L
    pH Range 6.5 to 7.5
    Analyte or Component Names Brackish Water Conductivity Calibrator
    Density 1g/mL
    Physical State Liquid
    NIST Traceable
    Boiling Point 100°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit