Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI Dip-Type Glass Conductivity Cells
$912.00 - $960.50
Specifications
Diameter (English) Body | 1 in. |
---|---|
Diameter (Metric) Body | 25 mm |
Material | Pyrex 7740 Glass |
Length (English) Cable | 48 in. |
Length (Metric) Cable | 1.2 m |
Catalog Number | Mfr. No. | Cell Constant | Connector Types | Length (English) | Thermistor Included | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cell Constant | Connector Types | Length (English) | Thermistor Included | Price | Quantity & Availability | ||
09-324-32
|
YSI
603402 |
0.1 cm-1 | Banana | 6.25 in. | No |
Each for $960.50
|
|
09-324-31
|
YSI
603401 |
1 cm-1 | Banana | 7.5 in. | No |
Each for $960.50
|
|
09-324-55
|
YSI
603256 |
0.1 cm-1 | 7-pin Mini-DIN | 6.25 in. | Yes |
Each for $912.00
|
|
Specifications
1 in. | |
Pyrex 7740 Glass | |
1.2 m |
25 mm | |
48 in. | |
Conductivity |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title