Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI Dip-Type Glass Micro Conductivity Cells
$631.50 - $865.50
Specifications
Diameter (English) Body | 0.5 in. |
---|---|
Diameter (Metric) Body | 13 mm |
Cell Constant | 0.1 cm-1 |
Material | Pyrex 7740 Glass |
For Use With (Equipment) | 3200 Meter |
Catalog Number | Mfr. No. | Connector Types | Thermistor Included | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Thermistor Included | Price | Quantity & Availability | ||||
09-324-22
|
YSI
603403 |
Banana | No |
Each for $631.50
|
|
09-324-52
|
YSI
603253 |
7-pin Mini-DIN | Yes |
Each for $865.50
|
|
Specifications
0.5 in. | |
0.1 cm-1 | |
3200 Meter | |
48 in. | |
1.2 m |
13 mm | |
Pyrex 7740 Glass | |
7 in. | |
431.8 mm | |
Micro Conductivity |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title